Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 7/8 In, #507, STR
Mfr # 65070
Zoro # G2517785
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 5/32 in
- Overall Length 2 5/32 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 65070
- Zoro # G2517785
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 5/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 15/64 in |
Face Width | 5/32" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 507 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/32 in |
Number of Teeth | 12 |
Number of Pieces | 1500 |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Type | Standard |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand Cut |
Material | High Speed Steel |
American Standard No. | 507 |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- Keo Keyseat Cutter