Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 3/4 In, #406, STR
Mfr # 64060
Zoro # G3100492
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 64060
- Zoro # G3100492
- UPC # 735329640605
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 406 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/8 in |
Number of Teeth | 10 |
Number of Pieces | 1500 |
Tooth Type | Straight |
Left/Right Hand | Right Hand Cut |
American Standard No. | 406 |
Shank | Straight |
Item | Standard Keyseat Cutter |
Material | High Speed Steel |
Type | Standard |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT2 MT1 Drill Chuck Arbor (326900)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- BLACK & DECKER 60V Max 7.25 in. Brushless Circular Saw Kit (DCS578X1)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- HHIP 1-1/2 X 1/2 45 Degree M42 8% Cobalt Single Angle Chamfer Cutter (2006-0360)
- Keo Milling Cutters