Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 In, #708, STAG
Mfr # 67085
Zoro # G1342406
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 in
- Cutter Thickness 7/32 in
- Overall Length 2 7/32 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 67085
- Zoro # G1342406
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 7/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 21/64 in |
Face Width | 7/32" |
Cutter Dia. - Machining | 1" |
American Standard Size | 708 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 7/32 in |
Number of Teeth | 10 |
Material | High Speed Steel |
Left/Right Hand | Right Hand Cut |
Shank | Straight |
Number of Pieces | 1500 |
Tooth Type | Staggered |
American Standard No. | 708 |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Type | Standard |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 1 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Probe Pick Uninsulated, 10 Pc (JIC-22035NT/10)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- Keo Keyseat Cutter