Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 10T, RH, 3/16in Face
Mfr # 94034
Zoro # G8588736
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 94034
- Zoro # G8588736
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
American Standard Size | 606 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 3/16 in |
Number of Teeth | 10 |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Material | Cobalt Steel |
Finish | Bright (Uncoated) |
American Standard No. | 606 |
Type | Standard |
Number of Pieces | 1 |
Item | Standard Keyseat Cutter |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6365)
- SUNEX 3/8" Drive Spark Plug Socket Set, 7 pcs (8845)
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- Keo Keyseat Cutter