Shop All Screwdriver Accessories
Keo
Drill/Countersink, Plain, 60 deg., TiN
Mfr # 14500-TIN
Zoro # G9671916
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4-1/2
- Countersink Style Plain
- Cutting Direction Right Hand
- Finish - Machining TiN
- Body Dia. 3/8 in
Product Information
- Brand Keo
- MFR # 14500-TIN
- Zoro # G9671916
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Size | #4-1/2 |
Trade Size | Standard |
Drill Point Dia. | 9/64 in |
Point Dia. | 9/64" |
Dimension Type | Wire |
Overall Length | 2 1/2 in |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Material | High Speed Steel |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Countersink Angle | 60 Degrees |
Finish | Tin |
Cutting Direction - Machining | Right Hand |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- WILLIAMS Williams Mini Wrench, Open End, 7mm (1107MM)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- Keo Screwdriver Accessories