Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT
Mfr # 10490
Zoro # G2542583
original price:
$15.02
16% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10490
- Zoro # G2542583
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- PROSKIT Cable Cutter, Up to 3/4" Cable (902-084)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- Keo Center Drills