Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT
Mfr # 10390
Zoro # G2600272
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10390
- Zoro # G2600272
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Trade Size | Standard |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size- Decimal | 12.50mm (0.4921) |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 28mm Size (1340)
- KO-KEN Socket set TORXPLUS 10EPL-20EPL Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-EPL)
- MAKITA Extension Handle (194500-1)
- RIDGID Screw, 10-24 X 1/2 Flt Hd Cap (52447)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- Keo Countersinks, Center Drills & Spotting Drills