Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT
Mfr # 10582
Zoro # G1707352
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10582
- Zoro # G1707352
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- BRECO Air Gun Nozzle, 1-1/4 In. L, Brass (BGN5)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- Keo Countersinks, Center Drills & Spotting Drills