Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #4 1/2, TiN
Mfr # 14582-TiN
Zoro # G3256075
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 14582-TiN
- Zoro # G3256075
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 2 1/2 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Point Dia. | 9/64" |
Trade Size | Standard |
Dimension Type | Wire |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 1032UL-2 Blu-Mol 10 In. 32 Tpi Bi-Metal Hack Saw Blade; 2 Pack (1032UL-2)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, #8, 3-1/2in L, RH, TiN (10810-TIN)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- Keo Center Drills