Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #2, HSS, TiN
Mfr # 10282-TiN
Zoro # G0558013
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10282-TiN
- Zoro # G0558013
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Trade Size | Standard |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- Keo Center Drills