Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT
Mfr # 10182
Zoro # G1650171
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10182
- Zoro # G1650171
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | 2.50mm (0.0984) |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- WILLIAMS 3 Pcs Aluminum Pipe Wrench Set (13542)
- DRILL AMERICA 1-1/8"x1" Carbide Tipped Annular Cutter (CTC5-530-139)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- Keo Countersinks, Center Drills & Spotting Drills