Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #6x5 L, HSS
Mfr # 26050
Zoro # G1700544
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Keo
- MFR # 26050
- Zoro # G1700544
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 5 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Trade Size | Long |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- KO-KEN Socket 15mm 12 Point 40mm 3/8 Sq. Drive (3305X-15)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- Keo Center Drills