Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #6, Carbide
Mfr # 19605
Zoro # G2751061
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #6
Product Information
- Brand Keo
- MFR # 19605
- Zoro # G2751061
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Trade Size | Long |
Size- Decimal | #18 (0.1695) |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Flute Type | Straight |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 pk Oscillating Wood With Nails Blade (DWA4203B)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- KRAFT TOOL R Stainless Steel Tapered Hand Edge, 1/2 (CF156)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- Keo Countersinks, Center Drills & Spotting Drills