Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #5x6 L, HSS
Mfr # 25060
Zoro # G1587092
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Keo
- MFR # 25060
- Zoro # G1587092
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- O.C. WHITE CO Green-Lite, 6" (6) LED Mag, 30" R, 4D (41300-4-BR)
- GEARWRENCH 1/4" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81099P)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 10mm (80378)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- Keo Center Drills