Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #2, HSS, TiN
Mfr # 10200-TiN
Zoro # G2122531
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10200-TiN
- Zoro # G2122531
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Trade Size | Standard |
Dimension Type | Wire |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fasteners, Washer, Thrust (44245)
- OTC 3/4 in Drive, 3" 8 pt SAE Socket, 8 Points (1907)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- Keo Center Drills