Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #2-0, HSS
Mfr # 10025
Zoro # G3016237
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10025
- Zoro # G3016237
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Dimension Type | Wire |
Size- Decimal | #7 (0.2010) |
Trade Size | Standard |
Point Dia. | 0.0250" |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press Heavy Duty Work Stand (9670103)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- WESTWARD Palette Knife, Flexible, 1-1/4", SS (40JD57)
- PFERD File Handle for 4" -6 (11131)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Keo Center Drills