Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #10, HSS, TiN
Mfr # 11000-TiN
Zoro # G3191641
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 11000-TiN
- Zoro # G3191641
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #10 |
Overall Length | 3 3/4 in |
Drill Size | #10 |
Body Dia. | 1 in |
Drill Point Dia. | 3/8 in |
Point Dia. | 3/8" |
Size- Decimal | #2 (0.2210) |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #10 - 0.1935 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver Kit (3453-22)
- FASTENMASTER DRIVER BIT FASTLOK 2PK (FMTTAPT40BIT2PK)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- BONDHUS 17 mm, 17 mm Drive (43986)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Countersink (26040-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- Keo Countersinks, Center Drills & Spotting Drills