Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1, HSS, TiN
Mfr # 10100-TiN
Zoro # G3037395
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #1
Product Information
- Brand Keo
- MFR # 10100-TiN
- Zoro # G3037395
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | 2.00mm (0.0787) |
Point Dia. | 3/64" |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- FIBERGLASS INNOVATIONS Splitting Maul, 36" Fiberglass Handle, 8 lb. Head (S1A)
- PROTO 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (J5409MH)
- MAYHEW TOOLS 3/8 3/16PT CENTER PUNCH (41602)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- Keo Countersinks, Center Drills & Spotting Drills