Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #00, HSS, TiN
Mfr # 10025-TiN
Zoro # G2617334
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #2-0
Product Information
- Brand Keo
- MFR # 10025-TiN
- Zoro # G2617334
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Dimension Type | Wire |
Point Dia. | 1/32" |
Trade Size | Standard |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- BURNDY 9 7/8 in Crimper 16 to 1 AWG (Y1MRTC)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-4)
- KO-KEN 1/2 Sq. Dr. Adjustable Tap Holder Min. 5.5mm Max. 1.2mm Length 69mm (4131A-3)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- Keo Countersinks, Center Drills & Spotting Drills