Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #00, Carbide
Mfr # 19025
Zoro # G0730886
original price:
$19.39
23% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #2-0
Product Information
- Brand Keo
- MFR # 19025
- Zoro # G0730886
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/2 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Point Dia. | 1/32" |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Straight |
Number of Flutes | 1 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 11 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15011)
- BON TOOL Bon 82-110 Tapered Darby, Mag 24" Wood Handle (82-110)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11)
- STARRETT Dial Test Indicator Only (711FS/GS)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Countersink (22030-TiN)
- Keo Countersinks, Center Drills & Spotting Drills