Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5-0, 1/8in, RH
Mfr # 10012
Zoro # G8923153
product price: $37.59
/ea
Sold in multiples of 12 for $451.08
$451.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #5-0
Product Information
- Brand Keo
- MFR # 10012
- Zoro # G8923153
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5-0 |
Overall Length | 1 1/4 in |
Drill Size | #5-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0100 in |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #5-0 - 0.4305 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76002-00003) w/Less AirLineAssembly (XT2)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Countersink (26040-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- Keo Countersinks, Center Drills & Spotting Drills