Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #4, 8in L, HSS
Mfr # 24080
Zoro # G8587905
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 24080
- Zoro # G8587905
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Point Dia. | 1/8" |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4816JN)
- REMGRIT 12" Circular Saw Blade (GC915)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, TiN (10490-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- Keo Center Drills