Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3, RH, HSS
Mfr # 10320
Zoro # G2777881
product price: $18.49
/ea
Sold in multiples of 12 for $221.88
$221.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #3
Product Information
- Brand Keo
- MFR # 10320
- Zoro # G2777881
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793135)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 2 Flt. Plug Metric Sp. Point (027719AS)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- Keo Countersinks, Center Drills & Spotting Drills