Shop All Center Drills
Keo
Drill/Countersink, #6, OAL 4 In, 82 Deg.
Mfr # 26043
Zoro # G6639193
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Size #6
Product Information
- Brand Keo
- MFR # 26043
- Zoro # G6639193
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 4 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Point Dia. | 7/32" |
Trade Size | Long |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- ARROW FASTENER Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- CRESCENT NICHOLSON 8" Knife Double/Single Cut Bastard File with Safe Back (06898N)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- Keo Center Drills