Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 90 deg., 5/8in, HSS
Mfr # 55047-TIN
Zoro # G2776341
product price: $25.39
/ea
Sold in multiples of 6 for $152.34
$152.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 55047-TIN
- Zoro # G2776341
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2-1/4 |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.13-50-M10-A Hand Knob (6336.13-50-M10-A)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO 1/2 x 120 deg KEO HSS RH 3Fl C Reamer (50122)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KEO Drill/Countersink, 6 FL, 110 deg., 5/8in, RH (55087)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- Keo Countersinks, Center Drills & Spotting Drills