Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 2in L, TiN
Mfr # 55026-TIN
Zoro # G2776551
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 55026-TIN
- Zoro # G2776551
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- MILWAUKEE TOOL 24 in. SDS-MAX Bull Point Chisel (48-62-4062)
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk (55066)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO Countersink, 3 FL, 100 Deg, 3/4, HSS, TiN (50340-TiN)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- Keo Countersinks