Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS
Mfr # 40128
Zoro # G8587643
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 40128
- Zoro # G8587643
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 7/8 in |
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 3-7/8 |
Shank Length | 2 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 40mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH040M-G)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- Keo Combined Drill & Countersinks