Shop All Screwdriver Accessories
Keo
Drill/Countersink, 2-1/2in L, RH, HSS
Mfr # 14510
Zoro # G9671907
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #4-1/2
- Countersink Style Radius
- Drill Size #4-1/2
- Overall Length 2 1/2 in
- Flute Type Spiral
Product Information
- Brand Keo
- MFR # 14510
- Zoro # G9671907
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #4-1/2 |
Drill Size | #4-1/2 |
Overall Length | 2 1/2 in |
Body Dia. | 3/8 in |
Dimension Type | Wire |
Point Dia. | 9/64" |
Drill Point Dia. | 9/64 in |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Countersink Style | Radius |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Countersink Angle | 118 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Center Drill, Radius, High Speed Steel, 118 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #23 (54033)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/64 (55251)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- CHICAGO PNEUMATIC IMPACT WR 3/4" XHD W/6" EXT 1000FT LBS (CP772H-6)
- Keo Screwdrivers and Nutdrivers