Shop All Countersinks
Keo
Countersink, 90 Deg, 5/16
Mfr # 53520
Zoro # G2474071
original price:
$21.99
6% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Product Information
- Brand Keo
- MFR # 53520
- Zoro # G2474071
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Shank Length | 1 1/2 in |
Body Dia. (In.) | 5/16 |
Overall Length (In.) | 1-7/8 |
Shank Dia. (In.) | 1/4 |
Sizes Included | 3/32" to 9/32" |
Shank Length (In.) | 1-1/2 |
Pilot Dia. | 3/32 in to 9/32 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 90 Degrees , 5/16 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- RED DEVIL 3 IN. BENT POLE SCRAPER (3016)
- KODIAK CUTTING TOOLS 0.078 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525806)
- SUNEX WR 1/2" DR JUMBO CROWFOOT 1-1/16" (SU97734A)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- KEO 1/2 x 100 deg CO 6FLT 3/8 SK Cntsnk (55566)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- DRILL AMERICA 1/2"-1/8" HSS Threaded Shank Stop Countersink (TSC1/2-1/8)
- Keo Countersinks