Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated
Mfr # 55047
Zoro # G2495254
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55047
- Zoro # G2495254
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- POWERBUILT 1/2" Drive 17Mm Impact Socket (647164)
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- TENG TOOLS PB12 12" Individual Roll/Heel Bar (PB12)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN (55592-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in, TiN (55035-TIN)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- Keo Countersinks