Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated
Mfr # 55042
Zoro # G1671555
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55042
- Zoro # G1671555
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Stud Cleaner, 51/64in x 2-3/8in (8940169927)
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated (45 10 170)
- RIDGID Ridgid 632-33160 Pipe Cutter Wheel; Pipe Cutter Wheel (632-33160)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- KEO Countersink, 1 FL, 90 Deg, 1/4, HSS, Uncoated (53149)
- KEO Countersink, 6 FL, 82 Deg, 1/4, HSS, Uncoated (55022)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- DRILL AMERICA 1/2"-3/8" HSS Threaded Shank Stop Countersink (TSC1/2-3/8)
- Keo Countersinks, Center Drills & Spotting Drills