Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN
Mfr # 55546-TiN
Zoro # G2302964
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 55546-TiN
- Zoro # G2302964
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- IRWIN Concrete Nippers, 10 In (CN10)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN (55526-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- Keo Countersinks, Center Drills & Spotting Drills