Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt
Mfr # 55553
Zoro # G1015865
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55553
- Zoro # G1015865
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 1-1/2 |
Shank Dia. (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 90 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Phillips, Slotted Bit 10 in, Drive Size: 1/4 in , Num. of pieces:7 (J9323)
- MARTIN TOOLS Face Spanner Wrench, 2" (426)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Carbide (55706)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- Keo Countersinks