Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 5/16, Cobalt
Mfr # 55523
Zoro # G3419683
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55523
- Zoro # G3419683
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 5/16 |
Shank Length | 7/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 82 Degrees , 5/16 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC150L)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- PROTO Standard Puller Set (J4290B)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- KEO Countersink Set, 5 PC, 3 FL, 82 Deg, TiAlN (55759-TiALN)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Carbide (55784)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- Keo Countersinks