Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 3/8, Cobalt
Mfr # 55524
Zoro # G2746755
original price:
$16.49
5% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55524
- Zoro # G2746755
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length | 7/8 in |
Body Dia. (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- KO-KEN Nut Twister 24mm 42mm 1/2 Sq. Drive (4127-24)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- DRILL AMERICA HSS Spiral Point Tap, M6-1, 2 Flutes (DWTG6X1)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- Keo Countersinks