Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated
Mfr # 55029
Zoro # G0661805
original price:
$54.58
28% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55029
- Zoro # G0661805
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- KEO Countersink, 6 FL, 60 Deg, 2 In, Cobalt (55515)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- Keo Countersinks