Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt
Mfr # 55533
Zoro # G1812185
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55533
- Zoro # G1812185
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 2-7/8 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit T25x50, PK25 (IBTX2550P25K)
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 19mm (31903)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- KEO Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt (55553)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- MELIN TOOL CO Countersink, Hss, 1F 120 deg., 2" (HS1-2-120)
- Keo Countersinks, Center Drills & Spotting Drills