Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 3/8, HSS, Uncoated
Mfr # 55004
Zoro # G3130172
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55004
- Zoro # G3130172
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- IRWIN 8 in GrooveLock Plier (2078108)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KEO Countersink, 90 Deg, 5/16 (53520)
- KEO Countersink, 1 FL, 100 Deg, 1 In, HSS (53100)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- Keo Countersinks