Shop All Countersinks
Keo
Countersink, 6 Fl, 60 Deg, 1 In, Cobalt
Mfr # 55511
Zoro # G1582061
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55511
- Zoro # G1582061
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- STARRETT Disc Contact (828C)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS (55005-TIN)
- KEO 3/16 x 82 deg HSS 6FLT Countersink (55021)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- Keo Countersinks