Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 1/2, Cobalt, TiN
Mfr # 55566-TiN
Zoro # G0642241
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 55566-TiN
- Zoro # G0642241
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Length | 1 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nut (31595)
- ECLIPSE ENTERPRISES Eclipse 900-038 - Hex Key Set - US and Metric (900-038)
- TAPCON 11363 Masonry Bit Masonry Drill Bit, 3-1/4 in L Flute, Straight Shank, 5/32 in Dia Shank (11363)
- RIDGID Cutter, 117 Tubing (117)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, HSS (55025-TIN)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- Keo Countersinks, Center Drills & Spotting Drills