Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 1 In, Cobalt
Mfr # 55571
Zoro # G7091375
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55571
- Zoro # G7091375
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 100 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- AIRCAT Aircat 3/8" Stubby Impact Wrench (1077-TH)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- KEO Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN (55529-TiN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN (55526-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- Keo Countersinks