Shop All Countersinks
Keo
Countersink, 4 Fl, 82 Deg, 1 1/4, Cobalt
Mfr # 55374
Zoro # G1575901
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55374
- Zoro # G1575901
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T10 Torx Screwdriver (78937)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- LINK 1/2 Od 82° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-561)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- M.A. FORD 3/4X3-1/4 X6.030R Endmil (79B012503)
- Keo Countersinks