Shop All Countersinks
Keo
Countersink, 3 FL, 90 Deg, 3/8, HSS
Mfr # 50389
Zoro # G2522502
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 50389
- Zoro # G2522502
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 1-3/4 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 90 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Glow Rod Kit with 20 Feet of Fiberglass Fish Rod (7S-45T)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- KEO Countersink, 1 FL, 100 Deg, 1 In, HSS (53100)
- KEO Countersink, 6 FL, 60 Deg, 2 In, Cobalt (55515)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- KEO 3/8 x 120 deg HSS 6FLT Countersink (55104)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- Keo Countersinks, Center Drills & Spotting Drills