Shop All Countersinks
Keo
Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN
Mfr # 51509-TIN
Zoro # G8924797
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 51509-TIN
- Zoro # G8924797
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Sizes Included | 1-1/2" |
Pilot Dia. | 1 1/2 in |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 1-1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 90 Degrees , 1 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 6.5Mm (DENDF1465)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads (K0568.01501555)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO 1/8 x 82 deg KEO HSS SF Countersink (53188)
- KEO Countersink, 6 FL, 100 Deg, 1/8, Carbide (55813)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- Keo Countersinks