Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 5/8, Carbide
Mfr # 55755
Zoro # G2860882
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55755
- Zoro # G2860882
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Length | 1 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105X20)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- KEO 5/8 x 82 deg Six Flute Carbide Countersink (55796)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/4in, HSS (55082)
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- Keo Countersinks