Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 1 1/4, Carbide
Mfr # 55758
Zoro # G7168271
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 3
- Material - Machining Carbide
Product Information
- Brand Keo
- MFR # 55758
- Zoro # G7168271
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 in |
Overall Length (In.) | 3 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH4E14)
- KEO 3/8 x 120 deg KEO HSS RH 3Fl C Reamer (50382)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- Keo Countersinks, Center Drills & Spotting Drills