Shop All Countersinks
Keo
Countersink, 3 Fl, 60 Deg, 1/2, Cobalt
Mfr # 55302
Zoro # G0566526
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55302
- Zoro # G0566526
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- CHICAGO PNEUMATIC ENGRAVING PEN (CP9161)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7316M)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- Keo Countersinks, Center Drills & Spotting Drills