Shop All Countersinks
Keo
Countersink, 3 FL, 60 Deg, 1 In, TiAlN
Mfr # 55747-TiALN
Zoro # G7018654
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55747-TiALN
- Zoro # G7018654
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Details
Description
Countersink, 60 Degrees , 1 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adjustable Spade Bit (45002)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- Keo Countersinks, Center Drills & Spotting Drills