Shop All Countersinks
Keo
Countersink, 3 Fl, 100 Deg, 3/4, Cobalt
Mfr # 55334
Zoro # G3151854
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55334
- Zoro # G3151854
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 100 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Replacement Knobs (A410)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69699 (69699)
- URREA Straight flute pipe extractor 15/64" (9523)
- BAHCO Bahco Adj./Pipe Wrench, 6", 15/16" Cap., Black (BAH9070RPUS)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- Keo Countersinks