Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 1/2, HSS
Mfr # 50120
Zoro # G3018766
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 50120
- Zoro # G3018766
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- KEO 1/2 x 120 deg KEO HSS RH 3Fl C Reamer (50122)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- M.A. FORD Xt Endmill 12Mm X 2.5R (60050003)
- Keo Countersinks, Center Drills & Spotting Drills